Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Stone drill bit DZ 1

For detailed information, other images and documents, please select individual articles from the following table.

Stone drill bit DZ 1

For optimum drilling capacity and an especially long service life

See product details

Available in 2 versions
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
  • Suitable for use in electric impact drills and rotary drills

  • Cylindrical clamping shaft

  • Up to a drill diameter of 18 mm with shank diameter = 10mm max. and drill diameter 20 mm with shank diameter = 13mm max.

  • Faster drilling dust transport thanks to cleverly designed profile and very smooth sliding surfaces

  • Excellent power transmission and torsion-bearing capacity thanks to complete cylindrical alignment across the base body and spiral zone